Shop All Hard Hats
Cordova
Duo Safety, Ratchet 4-Point Full-Brim Hard Hat - Dove Gray
Mfr # H34R10
Zoro # G511473536
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cordova Safety Products Duo Safety vented hard hats are constructed of high-density polyethylene. These full-brim hard hats offer a sleek, low-profile design and are also available in cap-style models. This vented hard hat is equipped with 4-point ratchet suspension. It has a cushioned brow pad, vertical height adjustment, and meets ANSI/ISEA Z89.1-2014 Class C requirements. Available in several colors.Cordova Safety Products can also customize it with a high-quality, permanent pad-printed logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim 50-50, Orange/Black (HDF50C-19OC)
- PIP Evo Vistashield Industrial Safety Helmet ABS Shell, Type I, Vented, 6-Pt Polyester Suspension, White (280-EVSV-01W)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Yellow (486959)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (475361)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- MILWAUKEE TOOL Climbing Black Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1311)
- Cordova Hard Hats