Shop All Hard Hats
Cordova
Duo Safety, Ratchet 4-Point Cap-Style Hard Hat - Hi-Vis Lime
Mfr # H24R6
Zoro # G511581408
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cordova Safety Products Duo Safety hard hats are constructed of high-density polyethylene. These vented, cap-style hard hats offer a sleek, low-profile design and are also available in full-brim models. This hard hat is equipped with 4-point ratchet suspension. It has a cushioned brow pad, vertical height adjustment, and meets ANSI/ISEA Z89.1-2014 Class C requirements. They are available in several colors. Cordova Safety Products can also customize it with a high-quality, permanent pad-printed logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 54 pc, 6PK (843444)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, Thickness: 13 ga (STAGPNVPI0)
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N40 (471N40)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-701SFR-UV)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10102233)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Bright Lime Green (815562)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- MILWAUKEE TOOL Full Brim Orange Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1133)
- Cordova Head Protection