Shop All Hard Hats
Cordova
Duo Safety, Ratchet 4-Point Cap-Style Hard Hat - Blue
Mfr # H24R5
Zoro # G411473490
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cordova Safety Products Duo Safety hard hats are constructed of high-density polyethylene. These vented, cap-style hard hats offer a sleek, low-profile design and are also available in full-brim models. This hard hat is equipped with 4-point ratchet suspension. It has a cushioned brow pad, vertical height adjustment, and meets ANSI/ISEA Z89.1-2014 Class C requirements. They are available in several colors. Cordova Safety Products can also customize it with a high-quality, permanent pad-printed logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (61DD45)
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (500BY3)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILP7C/10)
- ERGODYNE Skullerz 8975 Safety Helmet Class C, Orange (60206)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2RW71A000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQRW71A000)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Orange (H1-CH-05V)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, White (280-HP241-01)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- PYRAMEX Ridgeline Cap Style Vented Four Point Ratchet Hard Hat (HP44110V)
- Cordova Head Protection