Shop All Leather Driver's Gloves
Cordova
Driver, Goatskin, Premium, Grain, Lined Thinsulate Gloves, XL, 12PK
Mfr # 8550XL
Zoro # G011584688
product price: $167.89
/pk 12, $13.99/ea
Free Shipping & Returns
$167.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 8550XL
- Zoro # G011584688
- Country of Origin China
- Category Leather Driver's Gloves
Description
Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. This glove is constructed of premium grain goatskin. Goatskin is preferred where tactile sensitivity is required. It provides excellent tensile strength and abrasion resistance. The high lanolin content makes it one of the softest leathers available. This goatskin driver offers a Thinsulate lining, the warmest thin insulation on the market. It features a shirred elastic back and a keystone thumb, which offers the highest range of motion and comfort. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- DUPONT Disposable Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL005000)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size M, 12PK (GL2006KM)
- Cordova Leather Driver's Gloves