Shop All Leather Driver's Gloves
Cordova
Driver, Cowhide, Standard, Split, Lined Pile Gloves, XL, 12PK
Mfr # 7902XL
Zoro # G511584928
Free Shipping & Returns
$104.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 7902XL
- Zoro # G511584928
- Country of Origin China
- Category Leather Driver's Gloves
Description
Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is selected from the areas of the hide that don't quite make the Premium grade, but are still a higher-quality leather. The regular and economy cuts are selected from the middle and lower portions of the hide, making it thinner than other grades. This glove is constructed of standard split cowhide. Cowhide is comfortable, durable, breathable and offers excellent abrasion resistance. It features a pile lining for added warmth and comfort, a shirred elastic back, and a keystone thumb, which offers the highest range of motion and comfort. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- IDESCO SAFETY Self-Laminated Safety Tag, PK10 (LAP132AC)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- FORNEY Suede Cowhide Leather Driver Work Gloves Menfts XL (53136)
- Cordova Gloves & Hand Protection