Shop All Barrier, Flagging and Underground Tapes
This Product is Discontinued
Cordova
Danger Barricade Tape, Red, 3 Inch x 1000 Feet (Discontinued)
Mfr # T20211
Zoro # G202696541
This Product is Discontinued
Key Features
- Material 2-mil. polyethylene
- Roll Width 3"
- Outside Dia. 2.6
- Height 3
- Roll Length 1000'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # T20211
- Zoro # G202696541
- UPC # 796326331712
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3" |
Outside Dia. | 2.6 |
Height | 3 |
Roll Length | 1000' |
Tape Width | 3 Inch |
Tape Length | 1000 ft |
Details
Material | 2-mil. polyethylene |
Description
Standard, 3"W x 1,000'L rolls are made of a tough, reusable polyethylene. Black lettering on red. Tape is non-toxic, non-flammable and lead-free. Printed with UV-resistant ink. 2-mil. thickness. Remains flexible in cold weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.