Shop All Cut-Resistant Gloves
This Product is Discontinued
Cordova
Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (Discontinued)
Mfr # 3062S
Zoro # G1621013
This Product is Discontinued
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A2
- Size S
- Color Yellow
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3062S
- Zoro # G1621013
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
Glove Coating Material | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.