Shop All Cut-Resistant Gloves
Cordova
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR
Mfr # 3734PUXL
Zoro # G4237744
product price: $5.15
/pr
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Glove Coating Material Polyurethane
- Color Gray/Red
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734PUXL
- Zoro # G4237744
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Gray/Red |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (ND68A93.CH)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MGN)
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- NMC Scaffold Inspection Tag (TAR718)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- Cordova Gloves & Hand Protection