Shop All Cut-Resistant Gloves
Cordova
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR
Mfr # 3734PUL
Zoro # G4237710
product price: $5.49
/pr
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Gray/Red
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734PUL
- Zoro # G4237710
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Gray/Red |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, Fuel Oil Vent, 1-1/2to2-3/8 In (4066-B)
- PICKARDT Steel Hand Stamp DO NOT DUPLICATE, 3/32" (PIC-DOD-3/32)
- DUPONT Collared Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB125SWHXL002500)
- 3M PROTECTA Pro D-Ring Extension, 18 in, 310 lb Weight Capacity (1385000)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- CORDOVA Power-Cor Max, Aramid/Steel/Cotton, A6 Cut Gloves, XL (3735XXL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, M, 1 PR (S-TEX303M-08)
- Cordova Gloves & Hand Protection