Shop All Cut-Resistant Gloves
Cordova
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR
Mfr # 3716XL
Zoro # G1621135
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3716XL
- Zoro # G1621135
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | White/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0026BY)
- PIP Hi-Visibility Sweats, Org, 2XL (323-1370B-OR/2X)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (1AD18)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK (A4938/LG)
- Cordova Gloves & Hand Protection