Shop All Cut-Resistant Gloves
Cordova
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR
Mfr # 3716S
Zoro # G1621083
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Glove Coating Material Polyurethane
- Color White/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3716S
- Zoro # G1621083
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | White/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOSKEY Petoskey Fb-P9943-79 Adhesive Tire Label - 500 Roll (FB-P9943-79)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (97-011)
- Cordova Cut-Resistant Gloves