Shop All Cut-Resistant Gloves
Cordova
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR
Mfr # 3716L
Zoro # G1621162
product price: $3.15
/pr
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Color White/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3716L
- Zoro # G1621162
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | White/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- NOTRAX Entrance Mat, Black, 6 ft. W x 10 ft. L (141S0610BL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- COYOTE EYEWEAR Coyote Eyewear 680562500622 FP-05 Floating Polarized Sunglasses; Black & Gray (FP-05 black/gray)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- Cordova Gloves & Hand Protection