Shop All Leather Driver's Gloves
Cordova
Cowhide Grain & Split Leather Drivers, Select Grain - Split, Gray, M, 12PK
Mfr # 8230M
Zoro # G011584800
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 8230M
- Zoro # G011584800
- Country of Origin China
- Category Leather Driver's Gloves
Description
Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is selected from the areas of the hide that don't quite make the Premium grade, but are still a higher-quality leather. The regular and economy cuts are selected from the middle and lower portions of the hide, making it thinner than other grades. This glove is constructed of select grain cowhide palm and gray split cowhide back. Cowhide is comfortable, durable, breathable and offers excellent abrasion resistance. It is unlined and features a shirred elastic wrist, and a keystone thumb for the highest range of motion and comfort. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves, Unlined (8500L)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size Small - Pkg Qty 12 (GL2001KS)
- Cordova Leather Driver's Gloves