Shop All Leather Driver's Gloves
Cordova
Cowhide Grain & Split Leather Drivers, Regular Grain Cowhide, S, 12PK
Mfr # 8223S
Zoro # G411584530
product price: $81.69
/pk 12, $6.81/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 8223S
- Zoro # G411584530
- Country of Origin China
- Category Leather Driver's Gloves
Description
CORDOVA SAFETY PRODUCTS grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is selected from the areas of the hide that don't quite make the Premium grade, but are still a higher-quality leather. The regular and economy cuts are selected from the middle and lower portions of the hide, making it thinner than other grades. This glove is constructed of standard grain cowhide, which is comfortable, durable, breathable and offers excellent abrasion resistance. It is unlined and features a leather pull strap for an adjustable fit, and a straight thumb. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Chem/Hazmat, White (SKH-BKT)
- HEXARMOR Cut Resistant Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (2065-XXL (11))
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (110BM)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves, Unlined (8500L)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- MCR SAFETY Pigskin Driver Red Fleece Lined, S, PK12 (3451S)
- Cordova Leather Driver's Gloves