Shop All Leather Driver's Gloves
Cordova
Cowhide Grain & Split Leather Drivers, Regular Grade, Straight Thumb, M, 12PK
Mfr # 8215M
Zoro # G511583532
product price: $53.95
/pk 12, $4.50/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 8215M
- Zoro # G511583532
- Country of Origin China
- Category Leather Driver's Gloves
Description
Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is selected from the areas of the hide that don't quite make the Premium grade, but are still a higher-quality leather. The regular and economy cuts are selected from the middle and lower portions of the hide, making it thinner than other grades. This glove is constructed of economy grain cowhide. Cowhide is comfortable, durable, breathable and offers excellent abrasion resistance. It is unlined and features a shirred elastic back and straight thumb, which are designed for closed-fisted work, such as shoveling, prying, and sweeping. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR System Kit, Lithium-Ion, M/L Mask Sz. (70071765112)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- MCR SAFETY Gloves, M, PR (MU3624M)
- Cordova Gloves & Hand Protection