Shop All Rain Jackets
Cordova
Cordova Yellow 2 Piece Rain Jacket
Mfr # 488RJ352Y2XL
Zoro # G111590671
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 488RJ352Y2XL
- Zoro # G111590671
- Country of Origin China
- Category Rain Jackets
Description
When inclement weather strikes stay dry in this 2XL yellow two-piece rain jacket! This jacket features a corduroy collar and a detachable hood with a drawstring to keep your head protected from the elements. Thanks to the dual zipper / snap button closure you can ensure it stays in place even under windy conditions. Plus a ventilated cape back allows the material to breath for added comfort.The two flapped pockets are great for keeping personal items protected as you work. It's perfect in a variety of environments including agriculture construction golf courses and waste removal. Boasting a bright yellow color this rainsuit ensures that employees are visible in low light conditions in order to keep them safe which is especially important on overcast and foggy days!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- MCR SAFETY Garments, Lime Balaclava, Poly Flce, Enhanced Vis (BLCVL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-4X (56001-31-2-GRN-4X)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- MCR SAFETY Raincoat, Yellow, L (230CL)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- VERTX Black Polyester Rain Jacket size XL (VTX8800LBK)
- Cordova Rain Jackets