No Product Image Available

Cordova

Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK


product price: $12.35
/pk 12, $1.03/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with these white polyester abrasion resistant gloves with white polyurethane palm coating. The 13 gauge fabric offers cut resistance with EN 388 CE protection of 4131 against abrasions blades tears and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike these gloves are sure to boost both safety and productivity.Made of white polyester these gloves provide a slightly silky feel for additional user comfort and are great for opening boxes that may have hidden staples or other sharp edges. These gloves come with a white polyurethane palm coating which provides great protection against abrasions while providing excellent grip without being sticky. The coating also resists oils solvents gasoline and oxidation. A great way to keep employees safe during various tasks the cut protection quality makes these gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.