Shop All Disposable Suits & Coveralls
Cordova
Cordova White Disposable Microporous Coveralls with Hood
Mfr # 488MP4002XL
Zoro # G411581539
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 488MP4002XL
- Zoro # G411581539
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
Made of an antistatic composite fabric these coveralls are lighter and cooler than many other styles while still offering ample protection from varnish resins fiberglass paints and sanding dust. For greater freedom of movement and durability these coveralls are generously cut in the seat and arms to ensure that your employees won't experience any rips on the job. Use them wherever a high level of protection from contaminants is desired such as with fertilizer sewage dust dirt or pesticides. Safe for food contact these coveralls are also perfect for large food processing facilities. Breathable Material : Made of an antistatic composite fabric these coveralls are lighter and cooler than many other styles while still offering ample protection from varnish resins fiberglass paints and sanding dust. The tough composite fabric boasts a unique combination of breathable microporous film and soft nonwoven polyolefin to create an effective barrier while still allowing for comfort. Generous Cut : For greater freedom of movement and durability these coveralls are generously cut in the seat and arms to ensure that your employees won't experience any rips on the job. Elastic Waist and Wrists : The elastic waist and wrists allow for a snug fit. For an even tighter seal consider using tape sold separately to add extra protection around wrists and ankles. TightFitting Hood and Boots : For added protection these coveralls feature a tightfitting hood and boots for headtotoe protection. The front zipper also helps provide a secure closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-3X)
- CORDOVA Cordova White Economy Disposable Polypropylene Coveralls (488COE2XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2229)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- DUPONT Bib Overall, 6 PK, Tan, Tychem 5000, Adjustable Strap (C3360TTN2X000600)
- CELLUCAP Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (5702XX)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (682300PLUS)
- Cordova Disposable Suits & Coveralls