Shop All Disposable Suits & Coveralls
Cordova
Cordova White Disposable Microporous Coveralls
Mfr # 488MP1002XL
Zoro # G811590629
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 488MP1002XL
- Zoro # G811590629
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
Made of an antistatic composite fabric these coveralls are lighter and cooler than many other styles while still offering ample protection from varnish resins fiberglass paints and sanding dust. For greater freedom of movement and durability these coveralls are generously cut in the seat and arms to ensure that your employees won't experience any rips on the job. Use them wherever a high level of protection from contaminants is desired such as with fertilizer sewage dust dirt or pesticides. Safe for food contact these coveralls are also perfect for large food processing facilities. Breathable Material : Made of an antistatic composite fabric these coveralls are lighter and cooler than many other styles while still offering ample protection from varnish resins fiberglass paints and sanding dust. The tough composite fabric boasts a unique combination of breathable microporous film and soft nonwoven polyolefin to create an effective barrier while still allowing for comfort. Generous Cut : For greater freedom of movement and durability these coveralls are generously cut in the seat and arms to ensure that your employees won't experience any rips on the job. Elastic Waist and Front Zipper : For extra comfort and security these coveralls feature an elastic waist and front zipper. They provide a snug fit and further insulation for your protection. Collared Neckline : These coveralls feature a collared neckline for extra protection. In addition the open wrists and ankles allow for easy application and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- CORDOVA Cordova White Economy Disposable Polypropylene Coveralls (488COE2XL)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY125SWH3X002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL2X000400)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Small, White, 25PK (38947)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, 3XL, 25/CS (CVL-KG-E-3XL)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- Cordova Disposable Clothing