Shop All Cold Weather Gloves
Cordova
Cordova Therma-Viz Hi-Vis Yellow Terry Thermal Gloves
Mfr # 394VP3889L
Zoro # G311583961
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 394VP3889L
- Zoro # G311583961
- Country of Origin China
- Category Cold Weather Gloves
Description
Protect your hands with these Therma-Viz hi-vis yellow terry thermal gloves with blue crinkle latex palm coating - large. These gloves offer outstanding protection from cold punctures and abrasions perfect for a variety of industrial and construction applications. They are made from a high-performance 10-gauge yellow terry material with a brushed polyester interior for a snug comfortable fit. Their blue crinkle latex palm coating provides superior gripping power.These gloves boast EN 388 CE protection of 3131 to help keep your employees safe from abrasions blade cuts tears and punctures. Their thermal hi-visibility design helps keep workers' hands both insulated and readily visible - ideal for construction forestry masonry and shipping applications. Plus these versatile gloves are safe for food contact. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green (A1106GRN)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W830)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, L (0282RGBKLAR)
- LIFT SAFETY TACKER Winter Glove Black Thinsulate Lining (GTW-17KK1L)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- Cordova Cold Weather Gloves