Shop All Cold Weather Gloves
Cordova
Cordova Therma-Viz Hi-Vis Orange Terry Thermal Gloves
Mfr # 394VP3887XL
Zoro # G411583939
product price: $2.99
/pr
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 394VP3887XL
- Zoro # G411583939
- Country of Origin China
- Category Cold Weather Gloves
Description
Protect your hands with these Therma-Viz hi-vis orange terry thermal gloves with blue crinkle latex palm coating - extra large. These gloves offer outstanding protection from cold punctures and abrasions perfect for a variety of industrial and construction applications. They are made from a high-performance 10-gauge orange terry material with a brushed polyester interior for a snug comfortable fit. Their blue crinkle latex palm coating provides superior gripping power.These gloves boast EN 388 CE protection of 3131 to help keep your employees safe from abrasions blade cuts tears and punctures. Their thermal hi-visibility design helps keep workers' hands both insulated and readily visible - ideal for construction forestry masonry and shipping applications. Plus these versatile gloves are safe for food contact. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Laser Operation Protect Eyes Skin Beam, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1414)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 14 (L-G06B14)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 10 (700410)
- KLEIN TOOLS Lined Drivers Gloves, Suede Cowhide, Large (40014)
- PORTWEST Thermal Grip Glove, Med (A140)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- CAIMAN Insulated Glove, S, PR (2396-3)
- Cordova Gloves & Hand Protection