Shop All General Purpose Gloves
Cordova
Cordova Striped Canvas Work Gloves with Shoulder Leather Palm Coating Rect
Mfr # 394VP7240M
Zoro # G511770192
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 394VP7240M
- Zoro # G511770192
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with this striped canvas pair of gloves with shoulder split cowhide leather palm coating and 4 1/2'' rubber wrists. The Gunn cut pattern boasts a more comfortable fit with the heavy leather material and the fine seams are sewn away from the heavily used areas of the glove to provide a long-lasting construction. The 4 1/2'' rubberized safety cuffs are an added safety measure to ensure that every part of your hand and wrist remains protected during use. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of canvas this pair of glove is durable and provides great protection against cuts while remaining less expensive than their leather counterparts. This pair of gloves comes with shoulder split cowhide leather palms which offers great protection against abrasions while remaining flexible for easy movement. The rough texture of split leather provides a good grip in wet environments. A great way to keep employees safe during various tasks the protection quality makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (9356L)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (1353-5)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-729-5PK (HWL-535-729-5PK)
- CORDOVA Cor-Brite General Purpose Gloves, , Coated, M, Polyurethane Palm, Polyurethane Coating, 12PK (6901M)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96695L)
- MCR SAFETY Gloves, Cotton/Polyester, S, PK12 (9660SM)
- Cordova General Purpose Gloves