Shop All General Purpose Gloves
Cordova
Cordova Striped Canvas Work Gloves
Mfr # 394VP7200SL
Zoro # G611514023
product price: $2.85
/pr
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 394VP7200SL
- Zoro # G611514023
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with this striped canvas pair of gloves with shoulder split cowhide leather palm coating and 2 1/2'' starched wrists. The Gunn cut pattern boasts a more comfortable fit with the heavy leather material and the fine seams are sewn away from the heavily used areas of the glove to provide a long-lasting construction. The 2 1/2'' starched safety cuffs are an added safety measure to ensure that every part of your hand and wrist remains protected during use. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of canvas this pair of gloves is durable and provides great protection against cuts while remaining less expensive than their leather counterparts. This pair of gloves comes with shoulder split cowhide leather palms which offers great protection against abrasions while remaining flexible for easy movement. The rough texture of split leather provides a good grip in wet environments. A great way to keep employees safe during various tasks the protection quality makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Caution Belt (WMX160-YW-CAUYB-F-S-300)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size M (8376K)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7140E)
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- Cordova Gloves & Hand Protection