No Product Image Available

Cordova

Cordova Standard Grain Leather Welder's Gloves with Russet Split Leather Cuffs, 12PK


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with this standard grain cowhide leather pair of welder's gloves. Welted seams as well as durable stitching ensures durability in an industrial environment. The wing thumb design is ideal for open-handed work like lifting and pushing as the seams are not in a position to wear during these tasks. A russet split leather gauntlet cuff are an added safety measure to ensure that every part of your hand and wrist remains protected during use. This pair of gloves is ideal for use while MIG welding as the standard grain cowhide provides protection against the high heat and sparks while still allowing for good dexterity that is necessary while MIG welding.Made of standard grain cowhide leather this pair of gloves helps protect your hands from minor abrasions and blisters. The grain has a smooth and soft texture that provides great tensile strength and a high level of durability ensuring long-lasting use. Leather is a durable non-conductive material that is great for use during high heat tasks. A great way to keep employees safe during various tasks the heat protection quality makes this pair of gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.