Shop All Disposable Gloves
Cordova
Cordova Silver, Latex Disposable Gloves, 4.5 mil Palm, Latex, Powdered, XL, 12 PK, White
Mfr # 4020XL
Zoro # G611584118
product price: $60.09
/pk 12, $5.01/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 4.5 mil
- Latex-Free No
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4020XL
- Zoro # G611584118
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 4.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Disposable Glove Type | Industrial Grade |
Series | Cordova Silver |
Description
CORDOVA Silver industrial-grade, latex gloves are powdered with USP-grade cornstarch for easy donning. They are ambidextrous and intended for single-use only. The components materials comply with all federal regulations for food contact. These gloves are an excellent biological barrier, but they are not intended to be used as a chemical barrier. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- IDESCO SAFETY Empty Cylinder/Do Not Use Tag, PK10 (KAT118AC)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ACCUTECH AccuTech 91-225, Disposable Gloves, 9.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 200 PK (91-225)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2XMA2)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Black (HM2021832003-BK-L)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- GAMMEX Disposable Gloves, 9.40 mil Palm, Polyisoprene, Powder-Free, XS, 1 PR, Green (100717)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Lilac (FP-N-100-XL-LAV)
- Cordova Gloves & Hand Protection