Shop All Disposable Gloves
Cordova
Cordova Silver, Latex Disposable Gloves, 4.5 mil Palm, Latex, Powdered, S, 12 PK, White
Mfr # 4020S
Zoro # G211584075
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 4.5 mil
- Latex-Free No
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 4020S
- Zoro # G211584075
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 4.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Disposable Glove Type | Industrial Grade |
Series | Cordova Silver |
Description
CORDOVA Silver industrial-grade, latex gloves are powdered with USP-grade cornstarch for easy donning. They are ambidextrous and intended for single-use only. The components materials comply with all federal regulations for food contact. These gloves are an excellent biological barrier, but they are not intended to be used as a chemical barrier. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (60JJ46)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, S, 100 PK, Beige (57708)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, M, 100 PK, Green (92-500 M)
- DISCO Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, Green (17416)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL (10), 100 PK, Green (53CV59)
- Cordova Disposable Gloves