Shop All Disposable Gloves
Cordova
Cordova Silver, Latex Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, L, 12 PK, White
Mfr # 4015L
Zoro # G811583829
product price: $73.89
/pk 12, $6.16/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 4.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4015L
- Zoro # G811583829
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 4.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | Cordova Silver |
Description
CORDOVA Silver industrial-grade, latex gloves are powder-free, ambidextrous, and intended for single-use only. The components materials comply with all federal regulations for food contact. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTIODG-05-XL)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- SQUIDS BY ERGODYNE Glove Clip Metal Detectable, 5-5/64 x 4In (3405MD)
- 3M Head Harness Replacement Part (50051131370055)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- HAND-TEK Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue (NMNITPF103)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, M, 50 PK, Green (NEC-288-M)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, White (340056)
- SERENELIFE Nitrile/Vinyl Blend Disposable Gloves, 3 mil Palm, Nitrile/Vinyl, Powder-Free, M, Blue (SLGLVNIT100MD)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, M, 100 PK, Clear (GVP9-MD-1)
- Cordova Disposable Gloves