Shop All Disposable Gloves
Cordova
Cordova Silver, Latex Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, 5XL, 12 PK, White
Mfr # 4015XL
Zoro # G211584068
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 4.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 4015XL
- Zoro # G211584068
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 5XL |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 4.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | Cordova Silver |
Description
CORDOVA Silver industrial-grade, latex gloves are powder-free, ambidextrous, and intended for single-use only. The components materials comply with all federal regulations for food contact. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk4NitrileLB)
- MCR SAFETY SensaTouch 5010, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, L (9), 1000 PK (5010L)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK, Blue (54421)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK-4.5)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, S, 500 PK, Purple (S)
- Cordova Gloves & Hand Protection