Shop All Leather Driver's Gloves
Cordova
Cordova Select Grain Cowhide Leather Driver's Gloves
Mfr # 394VP8232M
Zoro # G011576607
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 394VP8232M
- Zoro # G011576607
- Country of Origin China
- Category Leather Driver's Gloves
Description
Protect your hands with this select grain cowhide leather pair of driver's gloves with brown split cowhide back. The unlined interior makes for a comfortable fit while the shirred elastic backs allow for easy movement. A keystone thumb design allows for the highest range of motion possible to keep hands comfortable during long drives or when handling tools. Perfect for truck drivers forklift drivers or machine operators this pair of gloves will keep your staff's hands protected.Made of select grain cowhide this pair of gloves helps protect your hands from minor abrasions and blisters. The grain has a smooth and soft texture that provides great tensile strength and a high level of durability while the select quality ensures a competent performance. This pair of glove has a brown split cowhide back and the rough texture of split leather provides added protection in case of accidental bumps or scrapes. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. A great way to keep employees safe during various tasks the quality and comfort makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR (9349LD)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Driver, Cowhide Outlaw, Premium, Grain Gloves, XL, 12PK (8235AXL)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves, Unlined (8500L)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- Cordova Gloves & Hand Protection