Shop All General Purpose Gloves
Cordova
Cordova Ruffian Men's Orange Crinkle Supported Latex Gloves with Jersey Lining, 12PK
Mfr # 3945618
Zoro # G611583739
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3945618
- Zoro # G611583739
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with these Ruffian men's orange supported latex gloves with jersey lining. They're great for use when handling machinery or piping. Or use them when dealing with liquids or other chemicals you don't want to come in contact with. The dipped gloves offer tear resistance with EN 388 CE protection of 1131 against abrasions blades tears and punctures. A convenient knit wrist styling provides added warmth while preventing particles from entering the glove. Perfect for mechanics janitors and handy-man jobs alike these gloves are sure to boost both safety and productivity.Made of orange supported crinkle latex these gloves provide superior strength and excellent grip in dry conditions. Plus latex gloves are resistant to liquids and chemicals for even better hand protection. The supported design allows for added protection and a thicker barrier against hazards. These gloves come with a Jersey lining for a soft feel during use and to absorb perspiration; great for general duty applications where you may need to wear the gloves for extended periods of time. A great way to keep employees safe during various tasks the liquid protection makes these gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-L)
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- CORDOVA Cor-Brite General Purpose Gloves, , Coated, M, Polyurethane Palm, Polyurethane Coating, 12PK (6901M)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- BOSS Glove Grain Leather Xl Econ (4068J)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Small, Beige, 450-3S (450-3S)
- HANDGARDS Comfortfit Powder Free Latex Free One Size Embossed Poly Glove, PK1000 (303120273)
- Cordova Gloves & Hand Protection