Shop All Disposable Suits & Coveralls
Cordova
Cordova Premium White Disposable Polypropylene Coveralls
Mfr # 488SMS2004XL
Zoro # G511590622
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 488SMS2004XL
- Zoro # G511590622
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
Made of one layer of meltblown polypropylene sandwiched between two layers of spunbonded polypropylene these coveralls offer ample protection from nonhazardous liquids and particulates. The abrasionresistant material is built for longevity and even boasts durable serged seams to prevent fraying while still allowing for some flexibility. Use them wherever a high level of protection is desired such as with asbestos abatement painting or mold remediation. Safe for food contact these coveralls are also perfect for large food processing facilities. Premium 3Layer Polypropylene Material : Made of one layer of meltblown polypropylene sandwiched between two layers of spunbonded polypropylene these coveralls offer ample protection from nonhazardous liquids and particulates. Durable Serged Seams : The abrasionresistant material is built for longevity and even boasts durable serged seams to prevent fraying while still allowing for some flexibility. Elastic Waist Wrists and Ankles : For comfort and security these coveralls feature an elastic waist wrists and ankles. Consider using tape sold separately to add extra protection around wrists and ankles. Collared Neckline and Front Zipper : These coveralls feature a collared neckline for extra protection. Plus the front zipper helps provide a secure closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- HEXARMOR Knit Gloves, Black, Size 11 (1030-XXL (11))
- ZORO SELECT Tag, SS, Silver, 1" Hx3" W, Rectangle, PK100 (41293)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- CORDOVA Cordova White Economy Disposable Polypropylene Coveralls (488COE2XL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWHXL00250C)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, Blue, XL, 25/Case (CVLSMSREG-E-BLUE-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL3X001200)
- Cordova Disposable Suits & Coveralls