Shop All Welding Gloves
Cordova
Cordova Premium Grain Goatskin Welder's Gloves with Blue Split Leather Cuffs - Extra Large - Pair
Mfr # 394VP8530XL
Zoro # G711514435
product price: $9.55
/pr
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 394VP8530XL
- Zoro # G711514435
- Country of Origin China
- Category Welding Gloves
Description
Protect your hands with this premium grain goatskin leather pair of welder's gloves. Welted seams as well as durable Kevlar stitching ensures durability in an industrial environment plus the Kevlar stitching will not burn when put in contact with stray sparks. The wing thumb design is ideal for open-handed work like lifting and pushing as the seams are not in a position to wear during these tasks. The blue split leather gauntlet cuffs are an added safety measure to ensure that every part of your hand and wrist remains protected during use. This pair of gloves is ideal for use while TIG welding as the goatskin provides superior dexterity for the precise work of TIG welding while still protecting against the heat.Made of premium grain goatskin leather this pair of gloves provides maximum tactile sensitivity while still remaining soft and pliable for comfort. The grain has a smooth and soft texture that provides great tensile strength and a high level of durability ensuring long-lasting use. Leather is a durable non-conductive material that is great for use during high heat tasks. A great way to keep employees safe during various tasks the heat protection quality makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21XXL)
- RUSOH Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb (85995)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, MD (62228)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (91201)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (8135XL)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (8135M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7-12)
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- Cordova Welding Gloves