Shop All Leather Driver's Gloves
Cordova
Cordova Premium Grain Goatskin Driver Gloves
Mfr # 8500XL
Zoro # G202680281
product price: $12.79
/pr
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Goatskin Leather
- Glove Back Material Goatskin Leather
- Length 9.9
- Height 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 8500XL
- Zoro # G202680281
- UPC # 796326850046
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Length | 9.9 |
Height | 0.2 |
Width | 5 |
Details
Color | Light Gray |
Material | Goatskin Leather |
Glove Back Material | Goatskin Leather |
Description
The softness of Cordova's Premium Grain Goatskin Drivers belie the sheer toughness of these gloves. Premium-grade leather means the material only comes from the parts of the animal that move the least, resulting in maximum durability. Goat leathers high lanolin content create the softest-feeling leather possible, making these gloves comfortable while offering the best tactile response. Cordova's keystone thumb design and shirred elastic back ensure maximum mobility. With these features, Cordova's gloves are sure to provide season after season of comfortable performance and protection on a wide range of job sites.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LA049PF/L-H5)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves, Unlined (8500L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- Cordova Gloves & Hand Protection