Shop All Cut-Resistant Gloves
Cordova
Cordova Power-Cor Max Camo Aramid / Steel / Cotton Cut Resistant Gloves - Large
Mfr # 3943735L
Zoro # G111513380
product price: $9.55
/pr
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3943735L
- Zoro # G111513380
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Protect your hands with this Power-Cor Max camo aramid / steel / cotton cut resistant pair of gloves. The 10 gauge fabric offers a high level of cut resistance with EN388 CE protection of 154X and ANSI level A6 cut protection meaning that more than 3000 grams of weight is required to cut through the material. This ensures worry-free tasks for your employees as they can be sure the gloves will remain durable comfortable and fully capable of guarding against accidental cuts even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of camo aramid / steel / cotton this pair of gloves provides cut protection while remaining form fitting for comfort and control. Additionally cotton helps absorb perspiration to keep hands comfortable during long tasks. A great way to keep employees safe during various tasks the cut protection quality makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- C.H. HANSON 3" Brass Interlocking Stencil Letters, 33 Piece Set (10033)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716GXL)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- Cordova Gloves & Hand Protection