No Product Image Available

Cordova

Cordova Power-Cor Max Camo Aramid / Steel / Cotton Cut Resistant Gloves


product price: $20.55
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with this Power-Cor Max camo aramid / steel / cotton cut resistant pair of gloves with split cowhide leather palm coating. The 10 gauge fabric offers a high level of cut resistance with EN388 CE protection of 4544 and ANSI level A4 cut protection meaning that more than 1500 grams of weight is required to cut through the material. This ensures worry-free tasks for your employees as they can be sure the gloves will remain durable comfortable and fully capable of guarding against accidental cuts even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of camo aramid / steel / cotton this pair of gloves provides cut protection while remaining form fitting for comfort and control. Additionally cotton helps absorb perspiration to keep hands comfortable during long tasks. This pair of gloves comes with split cowhide leather palms which offers great protection against abrasions while providing an excellent grip. The rough texture of split leather provides a good grip in wet environments. The split pigskin forchettes on the sides of the fingers allow for greater breathability without compromising the cut protection of the palms. A great way to keep employees safe during various tasks the cut protection quality makes this pair of gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.