Shop All Break Away Vests
Cordova
Cordova Orange Class 2 High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure
Mfr # 486VB230P2XL
Zoro # G611770184
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 486VB230P2XL
- Zoro # G611770184
- Country of Origin China
- Category Break Away Vests
Description
Designed to ensure a higher overall level of safety on the job this bright orange high-visibility XXL Class II 5-point breakaway safety vest with reflective silver tape helps you protect your most valuable assets: your employees. Featuring a vibrant orange color and 2'' thick reflective tape across the chest shoulders and back this vest is perfect for outdoor workers in high-traffic areas where automobiles and work vehicles present potential danger. Plus the breakaway design prevents workers from being pulled into hazards in extreme work environments around moving machinery and equipment making this vest a must-have for construction and industrial jobs.This vest is made of a polyester mesh for light weight performance and it features a sleeveless design so your workers' range of motion is not affected. Conveniently sized for comfortable use this vest fits over most clothing and the easy-to-use hook & loop closure quickly closes to keep the vest neatly in place while in use. It boasts a wide surface area in addition to its highly reflective design to draw attention to its wearer and maintain compliance with ANSI/ISEA 107-2015 Class II standards. In addition to safer working conditions this vest also provides convenient utility with its inner chest pocket and lower outside pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- TILLMAN Gloves, PR, Color: Red (1300M)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19261)
- PIONEER Break Away Zip Vest, Orange, Large (V1021150U-L)
- GENERAL ELECTRIC Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size 4X (I-684)
- GLOWEAR BY ERGODYNE Hi Vis Breakaway Safety Vest, Lime, L/XL (8315BA)
- GLOWEAR BY ERGODYNE 2XL Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest, Size: S (SV4GMS)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- Cordova High Visibility Clothing