No Product Image Available

Cordova

Cordova Natural Polyester / Cotton Work Gloves with Green Latex Palm Coating, 12PK


product price: $12.99
/pk 12, $1.08/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with these natural polyester / cotton work gloves with green latex palm coating. The 10 gauge fabric offers a high level of protection from the cold and minor scrapes. This ensures worry-free prep work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental cuts even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike these gloves are sure to boost both safety and productivity.Made of natural polyester / cotton these gloves provide comfort and basic hand protection. Additionally cotton helps absorb perspiration and the polyester provides a slightly silky feel to keep hands comfortable. These gloves come with a green latex palm coating which provides superior strength and excellent grip in dry conditions. Plus latex palms are resistant to liquids and chemicals for even better hand protection. A great way to keep employees safe during various tasks the protection quality makes these gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.