Shop All Welding Gloves
Cordova
Cordova Men's Brown / Gray Premium Side Split Leather Welder's Gloves
Mfr # 394VP7670
Zoro # G211576650
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 394VP7670
- Zoro # G211576650
- Country of Origin China
- Category Welding Gloves
Description
Protect your hands with this men's brown / gray premium side split cowhide leather pair of welder's gloves with foam sock lining. Welted seams as well as durable Kevlar stitching ensures durability in an industrial environment plus the Kevlar material will not burn when put in contact with stray sparks. The wing thumb design is ideal for open-handed work like lifting and pushing as the seams are not in a position to wear during these tasks. This pair of gloves is ideal for use while stick welding or for heavy-duty grinding applications as the thick leather protects against the high temperatures and sparks that occur during these tasks.Made of premium side split cowhide leather this pair of gloves offers great protection against abrasions and maintains density for further protection. The rough texture of split leather provides a good grip in wet environments while the premium quality ensures excellent performance. Leather is a durable non-conductive material that is great for use during high heat tasks. With a full foam sock lining this pair of gloves allows for a stronger grip while adding comfort during long tasks. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. A great way to keep employees safe during various tasks the heat protection quality makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (8135M)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (8135XL)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P760-X)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- Cordova Welding Gloves