Shop All Welding Gloves
Cordova
Cordova Men's Blue / White Select Shoulder Split Leather Welder's Gloves
Mfr # 394VP7615
Zoro # G311576673
product price: $9.59
/pr
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 394VP7615
- Zoro # G311576673
- Country of Origin China
- Category Welding Gloves
Description
Protect your hands with this men's blue / white select shoulder split cowhide leather pair of welder's gloves with cotton sock lining. Welted seams as well as durable aramid stitching ensures durability in an industrial environment plus the aramid material will not burn when put in contact with stray sparks. The wing thumb design is ideal for open-handed work like lifting and pushing as the seams are not in a position to wear during these tasks. This pair of gloves is ideal for use while stick welding as the thick leather protects against the high temperatures and sparks that occur while welding.Made of select shoulder split cowhide leather this pair of gloves offers great protection against abrasions while remaining flexible for easy movement. The rough texture of split leather provides a good grip in wet environments while the select quality ensures a competent performance. Leather is a durable non-conductive material that is great for use during high heat tasks. With a full cotton sock lining this pair of gloves absorbs perspiration and adds comfort during long tasks. A great way to keep employees safe during various tasks the heat protection quality makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Chinstrap, with Chin Guard (69181)
- RINGERS GLOVES Impact Resistant Gloves, Green, L, PR (260)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (8135M)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (8135XL)
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR (0223-X)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- Cordova Gloves & Hand Protection