Shop All Surveyor Vests
Cordova
Cordova Lime Class 2 High Visibility Surveyor's Safety Vest with Hook & Loop Closure
Mfr # 486V211P2XL
Zoro # G311639088
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 486V211P2XL
- Zoro # G311639088
- Country of Origin China
- Category Surveyor Vests
Description
Designed to ensure a higher overall level of safety on the job this bright lime green high-visibility XXL Class II safety vest with reflective silver tape helps you protect your most valuable assets: your employees. Featuring a vibrant lime green color and 2'' thick reflective tape across the chest shoulders and back this vest is perfect for airport luggage handlers crossing guards and surveyors who work outdoors in high-traffic areas where automobiles and work vehicles present potential danger.This vest is made of a polyester mesh for light weight performance and it features a sleeveless design so your workers' range of motion is not affected. Conveniently sized for comfortable use this vest fits over most clothing and the easy-to-use hook & loop closure quickly closes to keep the vest neatly in place while in use. It boasts a wide surface area in addition to its highly reflective design to draw attention to its wearer and maintain compliance with ANSI/ISEA 107-2015 Class II standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (G-ILD-IMPC5-03-M)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152317)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, X-Large, Class 2 (SV544RBC-2 XL)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-2X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- Cordova Surveyor Vests