Shop All Surveyor Vests
Cordova
Cordova Lime Class 2 High Visibility Surveyor's Safety Vest
Mfr # 486VS271P2XL
Zoro # G711514497
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 486VS271P2XL
- Zoro # G711514497
- Country of Origin China
- Category Surveyor Vests
Description
Designed to ensure a higher overall level of safety on the job this bright lime green high-visibility XXL Class II surveyor's safety vest with reflective silver tape helps you protect your most valuable assets: your employees. Featuring a vibrant lime green color and 2'' thick reflective tape across the chest shoulders and back this vest is perfect for airport luggage handlers crossing guards and surveyors who work outdoors in high-traffic areas where automobiles and work vehicles present potential danger. In addition to safer working conditions this vest also provides convenient utility with its 6 pockets including 2 outside chest pockets 2 outside lower pockets and 2 inside lower pockets.This vest is made of a polyester mesh for light weight performance and it features a sleeveless design so your workers' range of motion is not affected. Conveniently sized for comfortable use this vest fits over most clothing and the easy-to-use zipper closure quickly closes to keep the vest neatly in place while in use. It boasts a wide surface area in addition to its highly reflective design to draw attention to its wearer and maintain compliance with ANSI/ISEA 107-2015 Class II standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- GUARDIAN EQUIPMENT CB-18 Weld-On Post (10655)
- 3M DBI-SALA Full Body Harness, X-Small, Polyester (1106414)
- CORDOVA Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK (3946898CL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, Large, Class 2 (SV544PKC-2 L)
- KISHIGO L-XL Pink Enhanced Visibility Multi Pocket Vest (B107-L-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G4X)
- KISHIGO 2X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-2X)
- Cordova High Visibility Clothing