No Product Image Available

Cordova

Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large


product price: $8.55
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with this Halo white HPPE / synthetic fiber abrasion resistant pair of gloves with white polyurethane palm coating. The 13 gauge fabric offers a high level of abrasion resistance with EN388 CE protection of 4342 and ANSI level A2 cut protection meaning that more than 500 grams of weight is required to cut through the material. This ensures worry-free tasks for your employees as they can be sure the gloves will remain durable comfortable and fully capable of guarding against accidental scrapes even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of HPPE / synthetic fiber this high performance pair of gloves is specially designed to protect the user's hands from cuts and abrasions and also has good insulated qualities. This pair of gloves comes with a polyurethane palm coating which provides great protection against abrasions while providing excellent grip without being sticky. The coating also resists oils solvents gasoline and oxidation. A great way to keep employees safe during various tasks the cut protection quality makes this pair of gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.