Shop All Leather Driver's Gloves
Cordova
Cordova Grain Cowhide Leather Driver's Gloves with Brown Split Leather Backs - Extra Large - Pair
Mfr # 394VP8239XL
Zoro # G411514445
product price: $4.95
/pr
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 394VP8239XL
- Zoro # G411514445
- Country of Origin China
- Category Leather Driver's Gloves
Description
Protect your hands with this grain cowhide leather pair of driver's gloves with brown grain cowhide back. The unlined interior makes for a comfortable fit while the shirred elastic backs allow for easy movement. The wing thumb design is ideal for open-handed work like lifting and pushing as the seams are not in a position to wear during these tasks making this pair of gloves ideal for drivers who have to load and unload supplies. Perfect for truck drivers forklift drivers or machine operators this pair of gloves will keep your staff's hands protected.Made of grain cowhide this pair of gloves helps protect your hands from minor abrasions and blisters. The grain has a smooth and soft texture that provides great tensile strength and a high level of durability while ensuring long-lasting use. This pair of gloves has a brown grain cowhide back and the soft texture of the grain leather on the back provides added comfort during long drives. A great way to keep employees safe during various tasks the quality and comfort makes this pair of gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- MUTUAL INDUSTRIES 3" X 36Yd Green Aisle Marking Tape, 16Pk (17785-39-3000)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- Cordova Leather Driver's Gloves