Shop All Leather Palm Gloves
Cordova
Cordova Freeze Beater Heavy Duty Russet Split Cowhide Leather Double Palm Mittens
Mfr # 394FB300M
Zoro # G811576593
product price: $27.39
/pr
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 394FB300M
- Zoro # G811576593
- Country of Origin China
- Category Leather Palm Gloves
Description
Protect your hands with this Freeze Beater heavy duty russet split cowhide leather pair of mittens with tricot / Thinsulate / foam lining. They are great for lifting pulling or other tasks that don't require dexterous finger movement. Use this pair of mitten outdoors in cold conditions to ensure that your workers' hands remain warm for long periods of time. The extended nylon wrists protect the typically unprotected area between a coat sleeve and the glove and the continuous pull strap ensures a snug fit. Perfect for warehouses construction sites and handy-man jobs alike this pair of mittens is sure to boost both safety and productivity.Made of split cowhide leather this pair of mittens offers great protection against abrasions while providing excellent grip. The rough texture of split leather provides a good grip in wet environments. This pair of mittens comes with a triple lining made of tricot Thinsulate and foam. The Thinsulate material is thin to reduce bulkiness while providing excellent insulation and combined with the non-porous foam it resists liquids to ensure warmth and safety in damp or wet environments. A great way to keep employees safe during various tasks the protection quality makes this pair of mittens a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- LYLE Safety Sign, 10" W, 14" H, 0.040" Thickness (U1-1060-NA_10x14)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Yellow, 120VAC (XVBL8G8)
- CORDOVA Glove, Joint Palm, Leather, PK12 (CSP7261JP)
- CORDOVA Gloves, Leather Palm, 3XL, Split, PK12 (7200RXXXL/6)
- CONDOR Leather Gloves, Knit Wrist, S, PR (5AJ35)
- CONDOR Leather Gloves, Red Striped, L, PR (6AJ36)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500Y/L)
- CONDOR Leather Gloves, Patch Palm, 2XL, PR (2MDA9)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- Cordova Leather Palm Gloves