No Product Image Available
Cordova

Cordova Denim Work Gloves with Cowhide Leather Palms - Vendpacked - Large - Pair


product price: $3.39
/pr
Sold in multiples of 2 for $6.78

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with this denim pair of work gloves with cowhide leather palms. The shirred back and 2 1/2'' wrists are added safety measures to keep every part of your hand protected during use. This ensures worry-free prep work for your employees as they can be sure the pair of gloves will remain durable comfortable and fully capable of guarding against accidental cuts even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity.Made of denim this pair of gloves is durable and provides great protection against cuts while remaining less expensive than their leather counterparts. This pair of gloves comes with cowhide leather palms which offers great protection against abrasions and cut resistance while providing excellent grip. The cowhide has a smooth and soft texture that provides great tensile strength and a high level of durability for long-lasting use. This pair of gloves is packaged together in a plastic package making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. A great way to keep employees safe during various tasks the protection quality makes this pair of gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.