Shop All Coated Gloves
Cordova
Cordova Cor-Touch Foam II White Nylon Gloves with Gray Foam Nitrile Palm Coating, 12PK
Mfr # 3946891L
Zoro # G111514172
product price: $20.55
/pk 12, $1.71/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3946891L
- Zoro # G111514172
- Country of Origin China
- Category Coated Gloves
Description
Protect your hands with these Cor-Touch Foam II white nylon abrasion resistant gloves with gray foam nitrile palm coating. The 13 gauge fabric offers cut resistance with EN 388 CE protection of 4121 against abrasions blades tears and punctures. This ensures worry-free prep work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike these gloves are sure to boost both safety and productivity.Made of white nylon these gloves are low lint and provide high tensile strength. Nylon gloves are an excellent choice for parts and equipment inspection applications. These gloves come with a gray foam nitrile palm coating which provides great protection against abrasions snags punctures and cuts while resisting oils and solvents. Additionally the foam palms are very flexible with a firm grip in wet or dry applications. A great way to keep employees safe during various tasks the cut protection quality makes these gloves a versatile useful addition to your safety equipment!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- CARGO MAXX Escort Oversize Load Mesh Sign - 6 Grommets (122-10003)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 100)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- CORDOVA Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK (3946898CL)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- CORDOVA Supported, Nitrile, Smooth, Lined Jersey Gloves, 10, 12PK (6800-10)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- Cordova Coated Gloves