Shop All High Visibility Vests
Cordova
Cordova Cor-Brite Orange Class 3 High Visibility Safety Vest - 4X
Mfr # 486V30004XL
Zoro # G011581892
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 486V30004XL
- Zoro # G011581892
- Country of Origin China
- Category High Visibility Vests
Description
Designed to ensure the highest level of safety at high-risk jobsites this Cordova Cor-Brite orange safety vest helps keep your valuable employees protected. Featuring a vibrant orange color and 2'' thick reflective tape across the chest shoulders back and sleeves this vest is perfect for airport luggage handlers crossing guards and surveyors who work outdoors in high-traffic areas where automobiles and work vehicles present potential danger. The vest is made of a light weight polyester mesh and it features a wide surface area in addition to its highly reflective design to draw attention to its wearer even through inclement weather. It is in compliance with ANSI/ISEA 107-2015 Class III standards.Conveniently sized for comfortable use this vest fits over most clothing and the easy-to-use zipper closure quickly closes to keep the vest neatly in place. In addition to safer working conditions this vest also provides handy storage with its utility pockets including 2 inside lower pockets 1 outside chest pocket and one 4-division pen pocket. Each of the utility pockets features a hook & loop closure for item security!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Letters, Black (KT2220)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035110-VS 100 Passive Earmuffs, Over The Head, Hi-Viz Yellow, NRR 30 (1035110-VS)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4N-04-L)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Lime, 12PK (7528)
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Medium, Class 2 (7038C-2 M)
- Cordova High Visibility Vests