Cordova

Cordova Cor-Brite Lime Class 3 High Visibility Safety Vest - 4X


product price: $11.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed to ensure the highest level of safety at high-risk jobsites this Cordova Cor-Brite lime safety vest helps keep your valuable employees protected. Featuring a vibrant lime green color and 2'' thick reflective tape across the chest shoulders back and sleeves this vest is perfect for airport luggage handlers crossing guards and surveyors who work outdoors in high-traffic areas where automobiles and work vehicles present potential danger. The vest is made of a light weight polyester mesh and it features a wide surface area in addition to its highly reflective design to draw attention to its wearer even through inclement weather. It is in compliance with ANSI/ISEA 107-2015 Class III standards.Conveniently sized for comfortable use this vest fits over most clothing and the easy-to-use zipper closure quickly closes to keep the vest neatly in place. In addition to safer working conditions this vest also provides handy storage with its utility pockets including 2 inside lower pockets 1 outside chest pocket and one 4-division pen pocket. Each of the utility pockets features a hook & loop closure for item security!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.