No Product Image Available

Cordova

Cordova Conquest Xtreme Gray Nylon / Spandex Gloves, 12PK


product price: $60.75
/pk 12, $5.06/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with these Conquest Max gray nylon / spandex abrasion resistant gloves with black foam nitrile / polyurethane full coating and nitrile dots. The 13 gauge fabric offers a high level of cut resistance with EN 388 CE protection of 4131 against abrasions blades tears and punctures. This ensures worry-free prep work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental cuts even in high volume fast-paced settings. Perfect for warehouses construction sites and handy-man jobs alike these gloves are sure to boost both safety and productivity.Made of gray nylon / spandex these gloves are low lint and provide a comfortable flexible fit. In addition the construction and texture allow the user a high degree of control. Nylon gloves are an excellent choice for parts and equipment inspection applications. These gloves come with a black foam nitrile / polyurethane full hand coating which provides great protection against abrasions snags punctures and cuts while resisting oils solvents and gasoline. Additionally the foam palms are very flexible with a firm grip in wet or dry applications without being sticky. The nitrile dots provide excellent flexibility while resisting oils or solvents for a firm grip in all applications. A great way to keep employees safe during various tasks the cut protection quality makes these gloves a versatile useful addition to your safety equipment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.