Shop All Cold Weather Gloves
Cordova
Cordova Cold Snap Xtreme Red Nylon Thermal Gloves with Black Foam PVC Full Coating - Large - Pair
Mfr # 3943915L
Zoro # G711576600
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3943915L
- Zoro # G711576600
- Country of Origin China
- Category Cold Weather Gloves
Description
Protect your hands from extreme cold with this Cold Snap Xtreme red nylon thermal pair of gloves with black foam PVC full coating. These gloves offer outstanding protection from cold punctures and abrasions making them perfect for cold conditions in a variety of industrial construction landscaping and masonry applications. They are made from a high-performance 2-ply 15 gauge red nylon material with a brushed acrylic / polyester inner lining for a snug comfortable fit. Their fully-dipped black foam PVC coating provides an enhanced grip and impressively remains flexible in temperatures as low as -32 degrees Fahrenheit. Featuring a fabric overedge cuff this pair of gloves will help provide enhanced protection for your wrists.These gloves boast EN 388 CE protection of 3232 and ANSI cut resistance level of A3 to help keep your employees safe from abrasions blade cuts tears and punctures. This means that more than 1176 grams of weight is required to cut through the material. Their thermal design also features a CE/EN 407: Contact Cold Level 2 rating. Use these Cold Snap gloves to help keep workers' hands warm and protected.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- GATEWAY Safety StarLite SQUARED Safety Glasses (440M)
- SICURIX Datacard YMCKT - color (cyan, magenta, yellow, resin black, clear overlay) (534700-001-R010)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 7 (700417)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- CAIMAN Insulated Glove, M, PR (2396-4)
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL (1486XL)
- Cordova Gloves & Hand Protection